LED Flood Light, 30/40/50K, Dark Bronze

Item #: 1987684

Cat #: ESXF1-ALO-SWW2-KY-DDB-M2

UPC: 196182393204

Documents & Guides
LED Flood Light, 120-277V, Selectable Lumens: 1500/3000/5000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount (Pre-Installed) Yoke Mount Included, Dark Bronze *500W Quartz or 150W HID*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flood Light, 120-277V, Selectable Lumens: 1500/3000/5000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount (Pre-Installed) Yoke Mount Included, Dark Bronze *500W Quartz or 150W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs! 
Also known as: 196182393204, ESXF1-ALO-SWW2-KY-DDB-M2

Specifications

Mounting: Yoke, Knuckle
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Lumens: 5000, 1500, 3000, Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke, Knuckle
Color: Dark Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 5000, 1500, 3000, Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)