2400 Raceway, 5', Ivory

Item #: 19875

Cat #: V2400B

UPC: 786776094565

Raceway Base, 2400 Series, Size: 5' Length, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Raceway Base, 2400 Series, Size: 5' Length, Ivory
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776094565, V2400B

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)