APP CJLSB15150GMT 150W HPS MT CODE

Item #: 1987459

Cat #: CJLSB15150GMT

UPC: 781381629744

Sign In or Register to view pricing and more.
Documents & Guides
APP CJLSB15150GMT 150W HPS MT

Overview

APP CJLSB15150GMT 150W HPS MT
Also known as: 781381629744, CJLSB15150GMT

Specifications

Wattage: 150
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)