200 A REVERSING

Item #: 198736

Cat #: 1104C-BOD

UPC: 612598464579

Sign In or Register to view pricing and more.
Documents & Guides
AB 1104C-BOD 200 A REVERSING

Overview

AB 1104C-BOD 200 A REVERSING
Also known as: 612598464579, 1104C-BOD

Specifications

Volts AC Control: 120
Amps: 200
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 1.500kV
Family / Style: 1104C
Volts AC Control: 120
Phase: 3
Mounting: Surface
Family / Style: 1104C
Amps: 200
Poles: 3
Volts AC: 1.500kV

Customer Reviews

No reviews for this product
(0)