25W B10 Candelabra Lamp, Décor, Frost Finish

Item #: 198705

Cat #: 25B10C/DLF/BL-120V

UPC: 046135133176

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent B10 Décor Bulb, Double Life Frost Finish, Candelabra Base, 25 Watt, 120 Volt, Blister Pack, 12 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 13317*

Overview

Incandescent B10 Décor Bulb, Double Life Frost Finish, Candelabra Base, 25 Watt, 120 Volt, Blister Pack, 12 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 13317*
Also known as: 046135133176, 25B10C/DLF/BL-120V

Specifications

Base: Mini Candelabra Screw (E11)
Shape: C7 (Candle)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Light Technology: Incandescent
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Wattage: 25
Shape: C7 (Candle)
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)