MPCB, Standard Magnetic Trip, for C36 - C40, 0.63 - 1 A, High Perfor

Item #: 1987027

Cat #: 140MT-D9E-B10

UPC: 191326562010

Sign In or Register to view pricing and more.
Documents & Guides
MPCB, Standard Magnetic Trip, for C36 - C40, 0.63 - 1Amp, High Performance, Frame Size D

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 0.63 - 1Amp, High Performance, Frame Size D
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326562010, 140MT-D9E-B10

Specifications

Type: Rotary, Motor Protector
Size: Frame D
Amps Range: 0.630 - 1
Type: Rotary, Motor Protector
Amps Range: 0.630 - 1
Size: Frame D

Customer Reviews

No reviews for this product
(0)