25W TORPEDO CD/2 CAND.

Item #: 198700

Cat #: S3785

UPC: 04592303785

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 04592303785, S3785

Specifications

Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 212
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9-1/2 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: BA9-1/2 (Blunt Tip)
Wattage: 25
Lumens: 212
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)