25W BA9 1/2 Incandescent, Frosted

Item #: 198699

Cat #: S3285

UPC: 045923032851

Sign In or Register to view pricing and more.
25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt

Overview

25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032851, S3285

Specifications

Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Lumens: 212
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 212
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 25
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)