![LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 3000K, 120V LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 3000K, 120V](https://rexel-cdn.com/products/62236.jpg?i=0A986618-7E39-4684-8C48-69A1E28C1DFD&f=420)
LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 3000K, 120V
Item #: 1986852
Cat #: LEDRT56675830G2RP
UPC: 046135622366
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 8.5 Watt, 675 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable 12 per Case *Sylvania Product Code 62236* *Sylvania Part # 62236*
Overview
LED Downlight, 5-6 Inch, 8.5 Watt, 675 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable 12 per Case *Sylvania Product Code 62236* *Sylvania Part # 62236*
Also known as: 046135622366, LEDRT56675830G2RP
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Type: | Dimmable |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)