Rigid Set Screw Connector, 3", Malleable, Concrete Tight

Item #: 198684

Cat #: 28-300

UPC: 783126721706

Documents & Guides
Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 3in, Outside Diameter: 4.25in, Length: 2.375in,material: Malleable Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 3in, Outside Diameter: 4.25in, Length: 2.375in,material: Malleable Iron
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126721706, 28-300

Specifications

Material: Malleable Iron
Diameter: 3/8 in
Material: Malleable Iron
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)