TeSys Vario enclosed, emergency stop switch disconnector, 16A, IP55

Item #: 19866

Cat #: VCFN20GE

UPC: 785901770510

Sign In or Register to view pricing and more.
TeSys Vario enclosed, emergency stop switch disconnector, 16A, IP55

Overview

TeSys Vario enclosed, emergency stop switch disconnector, 16A, IP55
VCFN20GE is a direct-on-line TeSys enclosed starter from Schneider Electric. Enclosure fitted with a yellow cover, red padlockable rotary handle, and a 3-pole VN20 switch body with 2 possible add-on module attachments. Rated The 16A 690V, it is used for main and emergency stop switching in motor applications up to 5.5kW@400V AC-23. Cabling through 2 cable glands on top and bottom, it provides IP55 protection. It conforms to IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901770510, VCFN20GE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)