![Category 5e, Plenum, 24/25-Pair, White, 1000' Reel Category 5e, Plenum, 24/25-Pair, White, 1000' Reel](https://rexel-cdn.com/products/51-478-48.jpg?i=AECB5C38-2CAE-412F-A38F-57A1DCAC6A86&f=420)
Category 5e, Plenum, 24/25-Pair, White, 1000' Reel
Item #:
198648
Cat #:
51-478-48
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - 0.48"OD.
Overview
25 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - 0.48"OD.
Also known as: 51-478-48
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Color: | White |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Unshielded |
Volts AC: | 300 |
Material: | Copper |
Color: | White |
Customer Reviews
No reviews for this product
(0)