4/0 AWG Stranded Bare Copper, 500'

Item #: 198630

Cat #: BARESD4/019STR500RL

UPC: 980100337926

Documents & Guides
4/0 AWG Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/0 AWG Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100337926, BARESD4/019STR500RL

Specifications

Length: 500 ft
Gauge: 4/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 4/0 AWG
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)