LED Wall Sconce, 22 Watt, 1730 Lumen, Selectable CCT

Item #: 1986126

Cat #: WALLSCE91730U9SC3

UPC: 046135655715

Documents & Guides
LED Wall Sconce, 22 Watt, 1730 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimensions: 9.25x3.94x10.51, 1 per SKU, 4 per Case *Sylvania Product Code 65571* *Sylvania Part # 65571*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Sconce, 22 Watt, 1730 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimensions: 9.25x3.94x10.51, 1 per SKU, 4 per Case *Sylvania Product Code 65571* *Sylvania Part # 65571*
The Hi-PerformanceLED Selectable Wall Sconce can be used in residential or hospitality applications. They offer soft, uniform illumination and a modern design for universal applications.
Also known as: 046135655715, WALLSCE91730U9SC3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1730
Material: Polycarbonate
Color: White
Wattage: 22
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Material: Polycarbonate
Wattage: 22
Light Technology: LED
Lumens: 1730
Color: White
Mounting: Wall
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)