Incandescent Bulb, Traffic Signal, A21, 69W, 130V, Clear

Item #: 19861

Cat #: 69A21/TS/8M-130V

UPC: 046135124983

Sign In or Register to view pricing and more.
Incandescent Bulb, Traffic Signal, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 12498*

Overview

Incandescent Bulb, Traffic Signal, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 12498*
Also known as: 046135124983, 69A21/TS/8M-130V

Specifications

Base: Medium Screw (E26)
Lumens: 640
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 69
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Lumens: 640
Color Temperature: 2850 (Warm White)
Wattage: 69
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)