Vinyl Ins Snap Spad Term 16-14AWG #10 Stud, 25/Box
Item #: 198579
Cat #: 83-7071
UPC: 783250490080
Sign In or Register to view pricing and more.
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 25.
Overview
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 25.
Also known as: 783250490080, 83-7071
Specifications
Color: | Blue |
Material: | Vinyl, Brass |
Size: | 10 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Size: | 10 |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl, Brass |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)