BLM CEM4114T 50HP 3540RPM 3PH

Item #: 1985746

Cat #: CEM4114T

UPC: 781568524855

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM4114T 50HP 3540RPM 3PH

Overview

BLM CEM4114T 50HP 3540RPM 3PH
Also known as: 781568524855, CEM4114T

Specifications

Phase: 3
Amps: 56
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 56

Customer Reviews

No reviews for this product
(0)