Wireway 90 Sweep Elbow, N1, 12x12x17

Item #: 198558

Cat #: F1212G90SE

UPC: 783510519001

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90 Degree Sweep Elbow, NEMA Type 1, Material: Steel, Dimensions: 12" x 12" x 17"

Overview

Wireway 90 Degree Sweep Elbow, NEMA Type 1, Material: Steel, Dimensions: 12" x 12" x 17"
Also known as: 783510519001, F1212G90SE

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)