Milw 49-57-0030 Arbor 3/4" Shank

Item #: 1985568

Cat #: 49-57-0030

UPC: 045242201105

Sign In or Register to view pricing and more.
Documents & Guides
Arbor Assembly For Threaded Shank Steel Hawg Cutters, Consists Of Arbor, Oil Hose And Hand Pump, Application: Use In Magnetic Drill Motor 4262-1, Metric Threadsize: M18 X 1.5in

Overview

Arbor Assembly For Threaded Shank Steel Hawg Cutters, Consists Of Arbor, Oil Hose And Hand Pump, Application: Use In Magnetic Drill Motor 4262-1, Metric Threadsize: M18 X 1.5in
Steel Hawg arbor with 3/4 in. shank for use in Milwaukee magnetic drill motor 4262 - 1. This arbor adapts threaded Steel Hawg cutters to a 3/4 in. chucked motor. For best cutting results use Hawg wash cutting fluid to keep cutting surface cool and lubricated. Hawg wash fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately for distributing cutting fluid during drilling.
Also known as: 045242201105, 49-57-0030

Specifications

Type: Arbor
Type: Arbor

Customer Reviews

No reviews for this product
(0)