This product has been discontinued.
Transformer, Control, 750VA, 208/230/460 - 115, 1PH, Fused
Item #: 198546
Cat #: AE070750
UPC: 047503696842
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Transformer, Industrial Control, 750VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Overview
Transformer, Industrial Control, 750VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Also known as: 047503696842, AE070750
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 230 |
Volt Amps: | 750 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)