
SafeKey Compact Nylon Lockout Padlocks
Item #: 1985179
Cat #: CPT-RED-25PL-KD
UPC: 754473609955
Sign In or Register to view pricing and more.
Documents & Guides
Body Size: 1.65 in H x 1.25 in W x 0.75 in D Shackle Material: Plastic Shackle Vertical Clearance: 1 in Key Mechanism: SafeKey Linear Blade Key-Retaining: No
Overview
Body Size: 1.65 in H x 1.25 in W x 0.75 in D Shackle Material: Plastic Shackle Vertical Clearance: 1 in Key Mechanism: SafeKey Linear Blade Key-Retaining: No
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation Find it fast – keys and lock bodies are color matched to help you quickly find the key for your lock Get years of use with the low-friction locking mechanism and durable one-piece body design Lightweight, non-conductive and non-sparking padlock, that’s ideal for use on electrical panels Single keyed different padlocks are ideal for starting, or expanding, your lockout program
Also known as: 754473609955, CPT-RED-25PL-KD
Specifications
Color: | Red |
Color: | Red |
Customer Reviews
No reviews for this product
(0)