16W A19 LED Lamp, 30K

Item #: 1985116

Cat #: 561076

UPC: 046677561079

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561076, 12NC 929002385604.

Overview

Dimmable LED Lamp, 16 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561076, 12NC 929002385604.
CorePro LED bulbs are compatible with existing fixtures are designed for retrofit replacement of incandescent bulbs. They deliver energy savings and minimize maintenance cost. The CorePro LED bulbs are perfect for basic lighting needs. It provides the dependable performance you expect from LED at an affordable price.
Also known as: 046677561079, 561076

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Dimmable: Yes
Angle: 250°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 16
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 1600
Angle: 250°

Customer Reviews

No reviews for this product
(0)