15 Amp Non-Polarized Heavy-Duty Plug, 125V, 1-15P, Rubber, Black

Item #: 198491

Cat #: 115PR

UPC: 078477840993

Documents & Guides
15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Non-Polarized, Non-Grounding - Black.
15 Amp, 125 Volt, Plug, Non-Polarized, Non-Grounding, Black
Also known as: 078477840993, 115PR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Volts AC: 120
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
Color: Black
Amps: 15
NEMA Configuration: L14-30R, WD-6
Material: Rubber
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Non-Polarized, Residential Grade, Plug, Non-Grounding
Amps: 15
Material: Rubber
Volts AC: 120
Color: Black
NEMA Configuration: L14-30R, WD-6

Customer Reviews

No reviews for this product
(0)