Miniature Circuit Breaker, 4 Pole

Item #: 1984832

Cat #: SU204M-K15

UPC: 016779930639

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 4-Pole, 15 Amps, 240 VAC, K-Characteristic, 10kA, UL 489, Insulation Group II, Black, Sealable.

Overview

Miniature Circuit Breaker, 4-Pole, 15 Amps, 240 VAC, K-Characteristic, 10kA, UL 489, Insulation Group II, Black, Sealable.
Also known as: 016779930639, SU204M-K15

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)