![Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black](https://rexel-cdn.com/products/image.jpg?i=5D436972-FF54-4962-946B-4111D44C7BAF&f=420)
Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black
Item #: 19847
Cat #: A4AXFNPG
UPC: 783510504298
Sign In or Register to view pricing and more.
Documents & Guides
Axial Fan, Compact, 4 Inch, 115 Volt AC, 50/60Hz, Black
Overview
Axial Fan, Compact, 4 Inch, 115 Volt AC, 50/60Hz, Black
Also known as: 783510504298, A4AXFNPG
Specifications
Mounting: | Panel |
Color: | Black |
Material: | Steel |
Diameter: | 4 in |
Mounting: | Panel |
Material: | Steel |
Color: | Black |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)