Digital Multimeter

Item #: 198415

Cat #: DM-200A

UPC: 783310087403

Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Digital, Maximum Rating: 8A AC/DC & 1000V AC/DC, Features: AC/DC Amperage, AC/DC Voltage, Capacitance, Frequency, Temperature & Optional USB Interface, Includes: (2) AA Batteries, Test Leads & Protective Boot

Overview

Multimeter, Digital, Maximum Rating: 8A AC/DC & 1000V AC/DC, Features: AC/DC Amperage, AC/DC Voltage, Capacitance, Frequency, Temperature & Optional USB Interface, Includes: (2) AA Batteries, Test Leads & Protective Boot
Measures voltage, current, resistance and frequency Tests continuity and diodes Backlit LCD with 6,000 count display Two voltage detection modes - non-contact or using a single test lead BeepJack warns when test leads are incorrectly inserted in current measurement terminals Automatic and manual range selection Relative offset mode to see changes in measurements Data hold Use optional USB / RS-232 interface DMSC-2U for direct-to-PC logging Lifetime Limited Warranty Accessories included: (2)1.5V AAA batteries, bead temperature probe (DM-210A, DM-510A only, 400°F/204°C max), test leads, protective boot
Also known as: 783310087403, DM-200A

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Volts AC: 1000
Type: Multimeter
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)