Contactor, Safety, 9A, 120VAC, Coil, Contacts, 4NO, 3NO, 1NC

Item #: 198414

Cat #: 100S-C09D431C

UPC: 885630008295

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 9 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 9 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed
Bulletin 100S-C/104S-C safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the gold-plated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple series connected N.C. auxiliary contacts.
Also known as: 885630008295, 100S-C09D431C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)