3" Baffle Trim, White Baffle/White Trim

Item #: 198403

Cat #: 3003WHWB

UPC: 623961384455

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Trim Adjustable Baffle, 35° Tilt, 360° Rotation, White Trim with White Baffle, For Use With H36TAT & H36RTAT Housing

Overview

3 Inch Trim Adjustable Baffle, 35° Tilt, 360° Rotation, White Trim with White Baffle, For Use With H36TAT & H36RTAT Housing
3" Trim Adjustable Baffle, 35° Tilt, 360° Rotation, Color: White Trim with White Baffle
Also known as: 623961384455, 3003WHWB

Specifications

Diameter: 3 in
Type: Baffle, Trim
Color: White
Angle: 35°, 360°
Diameter: 3 in
Color: White
Type: Baffle, Trim
Angle: 35°, 360°

Customer Reviews

No reviews for this product
(0)