Sign In or Register to view pricing and more.
Made in USA
Surecrimp Copper Compression Lug, Conductor Size 8, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 8, 2 Holes, #10 Bolt Size, 5/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669627893, CSWD-8-10-58
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | #10 |
Allowable Gauge Range: | 8 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 |
Mounting: | 2-Hole |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)