140W LED Floodlight, 30/40/50K, Bronze

Item #: 1983442

Cat #: KT-FLED140PS-R2B-UNV-8CSB-VDIM

UPC: 843654138626

Sign In or Register to view pricing and more.
Documents & Guides
140W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 3k/4k/5k. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included

Overview

140W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 3k/4k/5k. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included
Also known as: 843654138626, KT-FLED140PS-R2B-UNV-8CSB-VDIM

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140
Type: Photocell
Mounting: Trunnion, Slipfitter
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Color: Bronze
Wattage: 140
Mounting: Trunnion, Slipfitter
Light Technology: LED

Customer Reviews

No reviews for this product
(0)