1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, RD Nylon

Item #: 198328

Cat #: 80720-R

UPC: 078477119112

Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Red.
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Red
Also known as: 078477119112, 80720-R

Specifications

Color: Red
Mounting: Device
Size: Standard
Type: Locking Receptacle, Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Red
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Type: Locking Receptacle, Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)