
LED ProTac Tactical Flashlight
Item #: 198284
Cat #: 88033
UPC: 080926880337
Documents & Guides
Tactical Flashlight, ProTac, 2AA, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.97", Diameter: 0.9", Weight: 3.4 oz, Lamp Life: 50,000, Light Output: 120/14 Lumens, Run Time: 1.75/21 Hour, Power Requirements: (2) AA, Include
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tactical Flashlight, ProTac, 2AA, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.97", Diameter: 0.9", Weight: 3.4 oz, Lamp Life: 50,000, Light Output: 120/14 Lumens, Run Time: 1.75/21 Hour, Power Requirements: (2) AA, Include
Small enough to carry in a pocket, lightweight, yet extremely bright. TEN-TAP® Programming for user selection of mode programs (high, low, strobe). IPX7 waterproof to 1 meter for 30 minutes. 2 meter impact resistance tested. Maximum light output throughout battery life.
Also known as: 080926880337, 88033
Specifications
Lumens: | 120, 14 |
Length: | 5.970 in |
Lumens: | 120, 14 |
Length: | 5.970 in |
Customer Reviews
No reviews for this product
(0)