BBP37 & M611 Starter Kit with Software

Item #: 1982524

Cat #: BBP37-M611-KIT

UPC: 888434558300

Sign In or Register to view pricing and more.
Documents & Guides
BBP37 and BradyPrinter M611 Starter Kit with Software, Ideal for facility maintenance, lean / 5S, safety, asset tracking, datacom, labs and HVAC installation, Kit Includes: (1) BBP37 Printer (BBP37), (1) M611 Pinter WiFi AC Printer, (1) BWS SFID Suite Software, (1) 4" x 100ft WT Vinyl Roll (B30C-4000-595-WT), (1) 4" x 100ft YLW Vinyl Roll (B30C-4000-595-YL), (1) 2.25" x 100ft Vinyl Roll WT (B30C-2250-595-WT), (1) 2.25" x 100ft Vinyl Roll YLW (B30C-2250-595-YL), (2) Black Ribbon (B30-R10000), (1) 1" x 50ft Label Roll WT ((M61C-1000-595-WT), (1) 1" x 50ft Label Roll YL ((M61C-1000-595-YL), (1) 0.5" x 50ft Label Roll White (M61C-500-595-WT), (1) 0.5" x 50ft Label Roll YLW (M61C-500-595-YL), (2) Printer Ribbon (M61-R10010), (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) Network Card, (1) Power Cord, (1) Quick Start Guide, (1) USB Cable, (1) AC Adapter/Battery Charger (M-AC-143110), (1) Li-Ion Internal Rechargeable Battery, (1) Matte White Polyester General Identification Labels (PTL-97-488), (1) R4300 Series Printer Ribbon (M61-R4310), (1) USB Cable (BMP410USB), (1) USB Flash Drive with Product Info and Windows Driver

Overview

BBP37 and BradyPrinter M611 Starter Kit with Software, Ideal for facility maintenance, lean / 5S, safety, asset tracking, datacom, labs and HVAC installation, Kit Includes: (1) BBP37 Printer (BBP37), (1) M611 Pinter WiFi AC Printer, (1) BWS SFID Suite Software, (1) 4" x 100ft WT Vinyl Roll (B30C-4000-595-WT), (1) 4" x 100ft YLW Vinyl Roll (B30C-4000-595-YL), (1) 2.25" x 100ft Vinyl Roll WT (B30C-2250-595-WT), (1) 2.25" x 100ft Vinyl Roll YLW (B30C-2250-595-YL), (2) Black Ribbon (B30-R10000), (1) 1" x 50ft Label Roll WT ((M61C-1000-595-WT), (1) 1" x 50ft Label Roll YL ((M61C-1000-595-YL), (1) 0.5" x 50ft Label Roll White (M61C-500-595-WT), (1) 0.5" x 50ft Label Roll YLW (M61C-500-595-YL), (2) Printer Ribbon (M61-R10010), (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) Network Card, (1) Power Cord, (1) Quick Start Guide, (1) USB Cable, (1) AC Adapter/Battery Charger (M-AC-143110), (1) Li-Ion Internal Rechargeable Battery, (1) Matte White Polyester General Identification Labels (PTL-97-488), (1) R4300 Series Printer Ribbon (M61-R4310), (1) USB Cable (BMP410USB), (1) USB Flash Drive with Product Info and Windows Driver
Also known as: 888434558300, BBP37-M611-KIT

Specifications

Width: 19 in
Height: 14.250 in
Width: 19 in
Height: 14.250 in

Customer Reviews

No reviews for this product
(0)