40A, 3P, 240V, 48VDC, 10 kAIC, D-Curve, UL 489 CB

Item #: 1982327

Cat #: FAZ-D40/3-NA

UPC: 015081021523

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 240V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081021523, FAZ-D40/3-NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 40
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)