30" Ducted Range Hood, 190 CFM, White

Item #: 198197

Cat #: F403001

UPC: 026715142972

Range Hood, Convertible, Ducted, 2-Speed, CFM: 190, Sones: 6.5, 120V, 2A, Round Duct: 7" and 3-1/4" x 10" Square, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range Hood, Convertible, Ducted, 2-Speed, CFM: 190, Sones: 6.5, 120V, 2A, Round Duct: 7" and 3-1/4" x 10" Square, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, White
The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood is equipped with a 230 MAX Blower CFM designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top, and control switches for fan speed and light activation.
Also known as: 026715142972, F403001

Specifications

Width: 30 in
CFM: 190
Volts AC: 120
Color: White
Sones: 6.500
Width: 30 in
Volts AC: 120
Sones: 6.500
CFM: 190
Color: White

Customer Reviews

No reviews for this product
(0)