Generator, Standby, 80kW, 1PH, 120/240V, 260/277A, Liquid Cooled, 45kVA, RG Series

Item #: 1981842

Cat #: RG08045ANAX

UPC: 696471080629

Documents & Guides
Generator, Standby, 80 kW, Single-Phase, 120/240 Volt AC, 260/277 Amp, Liquid Cooled, 45 kVA, Commercial, RG Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Generator, Standby, 80 kW, Single-Phase, 120/240 Volt AC, 260/277 Amp, Liquid Cooled, 45 kVA, Commercial, RG Series
BEST IN CLASS Generac Designed & Built, 4.5L Engine - Purpose-built exclusively for generator use & designed from the ground up by Generac and made in Wisconsin. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency. Generac is one of the only manufacturers to design & produce a complete generator which includes our own engine, alternator, fuel system, controller and enclosure in the U.S
Also known as: 696471080629, RG08045ANAX

Specifications

Type: Standby, Generator
Volts AC: 120/208
Amps: 260, 277
Volt Amps: 45kVA
Wattage: 80 kW
Type: Standby, Generator
Amps: 260, 277
Wattage: 80 kW
Volts AC: 120/208
Volt Amps: 45kVA

Customer Reviews

No reviews for this product
(0)