LED Strip Fixture, 4', for Two 48" LED T8 Type B Lamps, 120V

Item #: 1981820

Cat #: TUBEREADY/T8BFSTRIP/2LAMP/48WH

UPC: 046135656545

Documents & Guides
LED Strip Fixture, 4 Foot, for Two 48 Inch LED T8 Type B Lamps, 120 Volt, Lamps Sold Separately, 1 per SKU, 6 per Case *Sylvania Product Code 65654* *Sylvania Part # 65654*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip Fixture, 4 Foot, for Two 48 Inch LED T8 Type B Lamps, 120 Volt, Lamps Sold Separately, 1 per SKU, 6 per Case *Sylvania Product Code 65654* *Sylvania Part # 65654*
The Value Class LED Tube Ready Strip fixtures are an energy efficient alternative to traditional fluorescent Strip fixtures. They offer the flexibility of installing the desired wattage and color temperature LED T8 Type-B (ballast free) doub​le end lamps to meet the needs of the application. They can be used in retail, manufacturing, warehouse, office, education, low-bay, or general lighting applications.
Also known as: 046135656545, TUBEREADY/T8BFSTRIP/2LAMP/48WH

Specifications

Volts AC: 120
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC: 120
Length: 4 ft, 48 in
Dimmable: No
Mounting: Surface
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)