
200A, 1P, Series 1000, Single Element Meter
Item #: 1981682
Cat #: 1N120-21
UPC: 078477545126
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**
Overview
200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**
Series 1000 Single Element Meter, 120 V, 1P2W, Indoor, Line-To-Neutral, 200:0.1, Gray
Also known as: 078477545126, 1N120-21
Specifications
Amps: | 200 |
Volts AC: | 120 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)