LED Frosted Festoon Lamp, 0.6W, 12V

Item #: 198114

Cat #: 96118S-33

UPC: 785652028052

Sign In or Register to view pricing and more.
Documents & Guides
LED Frosted Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours.

Overview

LED Frosted Festoon Lamp, 0.6W, 12V, 3000K, 85CRI, Life: 35,000 Hours.
Also known as: 785652028052, 96118S-33

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Frosted
Wattage: 0.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted
Light Technology: LED
Volts AC: 12
Wattage: 0.600

Customer Reviews

No reviews for this product
(0)