1-1/4X1/4 FUSE 250V 5A GAB

Item #: 19811

Cat #: GAB5

UPC: 782001760106

Documents & Guides
Ceramic Body Fast-Acting 1/4 x 1-1/4 250 Volts 5 amps GAB series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceramic Body Fast-Acting 1/4 x 1-1/4 250 Volts 5 amps GAB series.
Also known as: 782001760106, GAB5

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 0.250 in
Amps: 5
Volts AC: 250
Mounting: Cartridge
Class: Midget
Length: 1.250 in
Interrupt Rating AC: 35 kA
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Class: Midget
Interrupt Rating AC: 35 kA
Speed: Fast Acting
Amps: 5
Mounting: Cartridge
Length: 1.250 in

Customer Reviews

No reviews for this product
(0)