This product may not be available in all locations.
2
more

Pilot Device, Mounting Base, Incandescent, Lamp Module, 22.5mm
Item #: 19810
Cat #: ZB4BW061
UPC: 785901371687
Documents & Guides
Pilot Device, Mounting Base, Incandescent, 120 Volt AC, Lamp Module, BA 9s Lamp included, 10 Amp, 1 Normally Open, Contact, 22.5mm
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, Mounting Base, Incandescent, 120 Volt AC, Lamp Module, BA 9s Lamp included, 10 Amp, 1 Normally Open, Contact, 22.5mm
Also known as: 785901371687, ZB4BW061
Specifications
Type: | Pilot Device, Mounting Base, Incandescent, 1 N.O. |
Amps: | 10 |
Size: | 22.5 mm |
Mounting: | Base |
Volts AC: | 120 |
Poles: | 1 |
Standards: | California Proposition 65 |
Type: | Pilot Device, Mounting Base, Incandescent, 1 N.O. |
Size: | 22.5 mm |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Amps: | 10 |
Mounting: | Base |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)