This product has been discontinued.
LED Linear High Bay, 300 Watt, 40800 Lumen, 5000K, 120-277V
Item #: 1980687
Cat #: LNHIBA3A/300UNVD850/24W/WH/E
UPC: 046135621581
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay 3A, 300 Watt, 40800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 19" x 48", Wide Distribution, Emergency Battery Back-Up, 1 per SKU, 1 per Case *Sylvania Product Code 62158* *Sylvania Part # 62158*
Overview
LED Linear High Bay 3A, 300 Watt, 40800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 19" x 48", Wide Distribution, Emergency Battery Back-Up, 1 per SKU, 1 per Case *Sylvania Product Code 62158* *Sylvania Part # 62158*
The Linear High Bay 3A luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings.
Also known as: 046135621581, LNHIBA3A/300UNVD850/24W/WH/E
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 300 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 300 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)