Slice LED Double Wall Sconce, Polished Nickel

Item #: 1980681

Cat #: 62-932

UPC: 045923329326

Sign In or Register to view pricing and more.
Documents & Guides
Slice - 24" LED Wall Scone - Polished Nickel Finish

Overview

Slice - 24" LED Wall Scone - Polished Nickel Finish
Nuvo's Slice double LED wall sconce is a graceful lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and stylish, Slide adds sophistication to any home decor.
Also known as: 045923329326, 62-932

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 2080
Wattage: 26
Color: Polished Nickel
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)