Incandescent Dimmer, Lyneo, 600W, Ivory

Item #: 198059

Cat #: LX-603PL-IV

UPC: 027557274630

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, Ivory, 3-Way

Overview

Incandescent and Halogen Dimmer, Lyneo, 600 Watt, 120 Volt, Ivory, 3-Way
Also known as: 027557274630, LX-603PL-IV

Specifications

Wattage: 600
Type: Slide
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Light Technology: Halogen
Type: Slide
Color: Ivory

Customer Reviews

No reviews for this product
(0)