Current Transformer Enclosure, NEMA 3R, 48" x 48" x 14"

Item #: 198053

Cat #: A484814CTCJ

UPC: 783510145149

Documents & Guides
Current Transformer Enclosure, Screw Cover, NEMA 3R, Ft Mt Panel, Bulletin A90CT (Current Transformer), Size/Dims: 48" x 48" x 14", Material/Finish: Galv/Paint
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer Enclosure, Screw Cover, NEMA 3R, Ft Mt Panel, Bulletin A90CT (Current Transformer), Size/Dims: 48" x 48" x 14", Material/Finish: Galv/Paint
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Also known as: 783510145149, A484814CTCJ

Specifications

Depth: 14 in
Mounting: Surface
Height: 48 in
Material: Steel
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Height: 48 in
Width: 48 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)