![Lana 36" LED Large Vanity, Polished Nickel Lana 36" LED Large Vanity, Polished Nickel](https://rexel-cdn.com/products/62-1326002.jpg?i=390E20BC-E151-47AD-B8C1-788BB2A41E73&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Lana - 36" LED Vanity with White Acrylic - Polished Nickel Finish
Overview
Lana - 36" LED Vanity with White Acrylic - Polished Nickel Finish
It may look simple, but Satco Nuvo's new Lana collection is brimming with modern elegance. With it's polished Nickel backplate and white arched acrylic lens capped with a dazzling Nickel accent piece, the 62-1326 large LED vanity exudes sophistication with a minimalist style. Delivering energy-efficient, dimmable, LED lighting, this sleek vanity light blends perfectly with surrounding decor and is as functional as it is magnificent in its simplicity.
Also known as: 045923663260, 62-1326
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 39 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Material: | Steel |
Lumens: | 2730 |
Standards: | California Proposition 65, California Title 24 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Material: | Steel |
Standards: | California Proposition 65, California Title 24 |
Dimmable: | Yes |
Wattage: | 39 |
Color Rendering Index (CRI): | 90 |
Lumens: | 2730 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)