This product has been discontinued.
![Festoon Lamp, LED, T3, .661W, 12V, 4000K, Clear Festoon Lamp, LED, T3, .661W, 12V, 4000K, Clear](https://rexel-cdn.com/products/image.jpg?i=2CA178C9-F055-4327-BE8E-21C786F8245D&f=420)
Festoon Lamp, LED, T3, .661W, 12V, 4000K, Clear
Item #:
198028
Cat #:
96119S-32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Festoon Lamp, LED, T3, .661W, 12V, 4000K, ClearLED Clear Festoon Lamp, 0.661W, 12V, 4000K, 85CRI, 26 Lumens, Life: 35,000 Hours.
Overview
Festoon Lamp, LED, T3, .661W, 12V, 4000K, ClearLED Clear Festoon Lamp, 0.661W, 12V, 4000K, 85CRI, 26 Lumens, Life: 35,000 Hours.
Also known as: 96119S-32
Specifications
Wattage: | 0.661 |
Color: | Clear |
Volts AC: | 12 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 0.661 |
Volts AC: | 12 |
Light Technology: | LED |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Customer Reviews
No reviews for this product
(0)