LED Area Luminaire, 96 Watt, 13100 Lumen, 3000K, 120-277V

Item #: 1980262

Cat #: PRV-C25-D-UNV-T3-SA-BZ-7030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 96 Watt, 13100 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish

Overview

LED Area Luminaire, 96 Watt, 13100 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish
Also known as: PRV-C25-D-UNV-T3-SA-BZ-7030

Specifications

Mounting: Pole
Color Temperature: 3000 (Warm White)
Wattage: 96
Color: Bronze
Lumens: 13100
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 96
Lumens: 13100
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)