
Small LED Flood Light, 6KL/40K
Item #: 1979785
Cat #: ORSF6L4K
UPC: 765364023934
Documents & Guides
Small LED Flood Light, 50 Watt, 120-277VAC, 6000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing
Sign In or Register to view pricing and more.
Overview
Small LED Flood Light, 50 Watt, 120-277VAC, 6000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing
Also known as: 765364023934, ORSF6L4K
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Lumens: | 6000 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6000 |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 50 |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)