7.2BR30/PER/930/P/E26/DIM

Item #: 1979741

Cat #: 545905

UPC: 046677545901

Documents & Guides
7.2 Watt Frosted BR30 Lamp, Lumens: 650, Color Temperature: 3000K, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 545905*
Sign In or Register to view pricing and more.

Overview

7.2 Watt Frosted BR30 Lamp, Lumens: 650, Color Temperature: 3000K, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 545905*
Philips BR30 LED lamps are the smart alternative to standard incandescent. The traditonal lamp design can provide excellent dimming performance with spectular energy savings.They provide the beautiful light and dependable performance you expect from LED at an economical price. 
Also known as: 046677545901, 545905

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color: Frosted
Wattage: 7.200
Standards: California Title 20
Color Temperature: 3000 (Warm White)
Lumens: 650
Wattage: 7.200
Shape: BR30 (Bulged Reflector)
Color: Frosted
Standards: California Title 20

Customer Reviews

No reviews for this product
(0)